Beli foot valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MDT Foot Valve with Screen
    Mulai

    Rp1.599.900

    MDT Foot Valve with Screen
    Deskripsi:
    #34;MDT #34; Foot Valve with Screen, GG25, PN16
    atribut:
    • Body: GG25 (Cast Iron)
    • Disc: GG25 (Cast Iron)
    • Pressure (bar): 16
    • Screen End Standard: Flanged PN16
    • Seat: EPDM
    • Spring: SUS304
    • Temperature (°C): 120
  2. ARITA Foot Valve Connection
    Mulai

    Rp439.900

    ARITA Foot Valve Connection
    atribut:
    • Nominal Pressure (bar): PN 6
    • Seal Test Pressure (bar): 10
    • Strength Pressure (bar): 9
    • Suitable Medium: Water
    • Suitable Temperature (°C): <60
  3. CM Swing Foot Valve Flange End
    Mulai

    Rp1.099.900

    CM Swing Foot Valve Flange End
    atribut:
    • Material: PVC
  4. King Da Jeng (KDJ) Foot Valve Flange End
    Mulai

    Rp999.900

    King Da Jeng (KDJ) Foot Valve Flange End
    atribut:
    • End Type: Flanged
    • Material: PVC
    • O-Ring: EPDM, NBR
    • Seat: EPDM, VITON, NBR
  5. ZUKI Valve Foot Socket (Foot Valve Soket)
    Mulai

    Rp95.900

    ZUKI Valve Foot Socket (Foot Valve Soket)
    Deskripsi:
    Foot Valve dengan kualitas terbaik, mudah dipasang, ringan, tidak mudah bocor dan mampu menahan gaya mekanik air. Foot Valve ini terbuat dari UPVC yang aman digunakan dan tahan terhadap korosi.
  6. RYUICHI Foot Valve PVC
    Mulai

    Rp22.900

    RYUICHI Foot Valve PVC
    atribut:
    • Material: PVC
  7. CAMPBELL Foot Valves
    Mulai

    Rp689.900

    CAMPBELL Foot Valves
    Deskripsi:
    Foot valves install at the end of pump lines to prevent water loss.
    atribut:
    • Application - Valves: Pumps
    • Connection Type - Valves: FNPTxFNPT
    • Cracking Pressure - Valves: 0.5
    • Design: Spring
    • Flow Design: Single
    • Full Flow - Valves: No
    • Item - Foot Valves: Foot Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Minimum Valve Temperature (°F): 35
    • Mounting Orientation - Valves: Horizontal; Vertical
    • Seat Material - Valves: Bronze
    • Spring Material: Stainless Steel
    • Standards: ASTM B62
    • Strainer Material: Stainless Steel
    • Valve Body Design: Inline
  8. King Da Jeng (KDJ) Saringan Pipa Foot Klep PVC
    Mulai

    Rp54.900

    King Da Jeng (KDJ) Saringan Pipa Foot Klep PVC
    Deskripsi:
    Valve yang berfungsi untuk mencegah arus bolak balik pada saluran air.
    atribut:
    • Color: Gray
    • Material: PVC
    • Seat: EPDM, VITON, NBR
    • O-Ring: EPDM, NBR
  9. Samiplast Foot Valve Socket Connection
    Mulai

    Rp259.900

    Samiplast Foot Valve Socket Connection
    atribut:
    • End Connectors: Flange
    • Working Pressure: PN10
    • Connection: Flange
    • Seal: EPDM
    • Avaliable On: DIN Std
  10. CM Foot Valve Socket End
    Mulai

    Rp26.900

    CM Foot Valve Socket End
    atribut:
    • Material: PVC
  11. Kitz Foot Valve (FT Series)
    Mulai

    Rp269.900

    Kitz Foot Valve (FT Series)
    atribut:
    • Material (disk): NBR
    • Cap Material: CAC
    • Body Material: CAC
    • Connection Method: The screw-shaped
    • Fluid Used: water
    • Maximum Working Pressure (MPa): 0.49 (+80°C below the static running water)
    • Shape: straight
    • Type: The foot valve
  12. Genebre Gate Valve
    Mulai

    Rp3.199.900

    Genebre Gate Valve
    Deskripsi:
    Body and bonnet made of carbon steel ASTM A216 WCB. Design according to API 600. Gate: ASTM a216 WCB + 13 Cr. Face to face according to ASME B16.10. Flanged ends according to ASME B16.5.
    atribut:
    • Connection Type: Raised Face Flange
    • Operation: Handwheel Operation
  13. SIMMONS Foot Valves
    Mulai

    Rp1.399.900

    SIMMONS Foot Valves
    Deskripsi:
    Faucet sprayer hose adapters make connections between sprayers and sprayer hoses.
    atribut:
    • UNSPSC: 40141622
    • Application - Valves: Pumps
    • Body Material - Valves: Bronze
    • Cap to Inlet Center (inch): 1-1/2
    • Connection Type - Valves: FNPTxFNPT
    • Design: Spring
    • Flow Design: Single
    • Item - Foot Valves: Foot Valve
    • Max. Steam Pressure - Valves (psi WSP): 400
    • Max. Water Pressure - Valves: 400
    • Maximum Temperature - Valves (°F): 190
    • Mounting Orientation - Valves: Horizontal; Vertical
    • Seal Material - Valves: Buna-N
    • Seat Material - Valves: Bronze
    • Spring Material: Stainless Steel
    • Standards: NSF 372, 61 Certified
    • Strainer Material: Stainless Steel
    • Valve Body Design: Inline
  14. Weflo Y-Strainer
    Mulai

    Rp1.899.900

    Weflo Y-Strainer
    Deskripsi:
    * NPT or BSPT blowoff outlet on cover. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125.* Rated Working PressureFig.7101: 16 bar / 200 psi for DN50 to DN600.Fig.7102: 25 bar / 300 psi for DN50 to DN300.* WRAS Approved:Fig.7101 DN50-DN600DI body, EPDM Gasket for potable water.
    atribut:
    • Body Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
    • Cover Material: Ductile Iron
    • Gasket Material: Graphite
    • Screen Material: Stainless Steel
  15. Vinilon Sambungan Pipa PVC Clean Out
    Mulai

    Rp5.900

    Vinilon Sambungan Pipa PVC Clean Out
    Deskripsi:
    - Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
    atribut:
    • SNI License: Yes
    • SNI Number: 030/S/Pro/B/I/2020_KA06846
  16. Osaka Pipe Fitting & Valve Cast iron main part stainless steel foot valve Tip foot screw type without lever
    Mulai

    Rp5.399.900

    Osaka Pipe Fitting & Valve Cast iron main part stainless steel foot valve Tip foot screw type without lever
    Deskripsi:
    The OTV single-open type of the valve seat valve body of the foot valve has a simple structure that responds instantly to the movement of the fluid, has low fluid resistance, and does not have to worry about trouble. By combining compatible parts and various packings, it can be used for a wide range of applications. Uses a pressure-resistant O-ring The outer packing of the stainless steel foot valve uses an O-ring specification concave groove embedding method. The pressure resistance performance when the pump is stopped is improved.
  17. Ojiden Foot Air Valve
    Mulai

    Rp3.699.900

    Ojiden Foot Air Valve
    atribut:
    • Number in Series: Single
    • Connection Port Dia.: Outer Ø φ4 tube one-touch joint
    • Built-in valve: MS-01-PP
    • Working Fluid: Compressed air
    • Finish Material: Aluminium Die-Cast
    • Fluid Temperature (°C): 5 to 60
    • Operating Characteristic: Momentary
    • Working Pressure (MPa): 0 to 0.8
Daftar Harga foot valve Terbaru October 2026
MDT Foot Valve with ScreenRp1.599.900
ARITA Foot Valve ConnectionRp439.900
CM Swing Foot Valve Flange EndRp1.099.900
King Da Jeng (KDJ) Foot Valve Flange EndRp999.900
ZUKI Valve Foot Socket (Foot Valve Soket)Rp95.900
RYUICHI Foot Valve PVCRp22.900
CAMPBELL Foot ValvesRp689.900
King Da Jeng (KDJ) Saringan Pipa Foot Klep PVCRp54.900
Samiplast Foot Valve Socket ConnectionRp259.900
Tozen CI Foot Valve Flange End JIS 10KRp969.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)